Shop All Automotive Battery Chargers
Schumacher Electric
Schumacher SHM-DSR118 2A;15A & 125A; 12V Hnd Hld Doe
Mfr # SHM-DSR118
Zoro # G304167352
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schumacher Electric
- MFR # SHM-DSR118
- Zoro # G304167352
- UPC # 26666420822
- Country of Origin China
- Category Automotive Battery Chargers
Description
Features
- 125A Engine Start powerful enough for SUVs, trucks and large engines
- Boost mode quickly brings deeply discharged battery back to life
- Service mode maintains voltage at 13.6V to prevent discharge
- Battery tester
- Scrolling digital display
- Heavy-duty construction
- 125A clamps with copper cable
- Built-in cord management
- Auto voltage detection
- Reverse hook-up protection
- Schu Eco Energy - meets the highest industry standards
- DOE compliant
- Weight: 16.25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. GASKET RUBBER SNUBBER (1608)
- MAIN FILTER NORMAN 310 Hydraulic Filter Replacement (MF0057995)
- CAMCO BLACK STREAK REMOVER, PRO-STRENGTH, 1 GALLON (41007)
- SPRINGFIELD MARINE Springfield King-Pin 7" x 7" Threaded Square Steel Base, E-Coat Finish (3630020)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Maintainer, 2A, 6V/12V, Clamp Quick Connect. (SP1296)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Engine Starter, 100A, 12V (SC1341)
- SCHUMACHER ELECTRIC Automatic Battery Charger/Maintainer, 3A, 12V (SP1297)
- SCHUMACHER ELECTRIC Manual Wheel Charger, 12V (SC1437)
- SCHUMACHER ELECTRIC 4.8W Solar Charger & Maintainer (SHM-SP-400)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Maintainer, 10A 6V/12V (SC1358)
- INTEGRATED SUPPLY NETWORK Clore 6/12V 20/10/2A Solar Pro-Logix Battery Charger - PL2320 (PL2320)
- Schumacher Electric Automotive Battery Chargers