Schumacher Electric

Schumacher SC1445 Manual Battery Charger/Engine Starter, 6/12 V Output, 10 A Charging (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Automotive Battery Chargers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Schumacher Manual Battery Charger/Engine Starter, 120 VAC Input, 6/12 V Output, 10 A Charging Current, 250 A Engine Start Current, 12 ft Cord Length, Dimensions 12.25 x 11.88 x 23.5 in, Includes: (1) Manual

Restrictions

  • WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.