Shop All Automotive Batteries
Schumacher Electric
Schumacher Lithium Booster, 1,000 Amp, 15,000mAh, 12V - SL1317
Mfr # SL1317
Zoro # G205779906
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schumacher Electric
- MFR # SL1317
- Zoro # G205779906
- UPC # 26666813174
- Country of Origin China
- Category Automotive Batteries
Description
Schumacher lithium booster, 1,000 amp, 15,000mah, 12v - sl1317 features backlit lcd display with on/off button: easy-to-read display shows charging status and provides error indication. compact design: this durable case has a soft-touch finish and portable compact design that will conveniently fit in your travel case, backpack or glove box. jump starter: quickly starts vehicles in emergencies. Great for 6-8 cylinder cars. power pack: multiple output ports make charging mobile devices faster and more efficient: qualcomm quick chargetm: 3.0/usb 5v, 1a, 2.1a, 2.4a smart cable: provides protection against reverse polarity, short circuit, low voltage, high temperature and reverse charging. safety built-in the main unit: main power on/off button, and power on/off for ac ports built-in led light (3 modes)12v cigarette port (60w)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Trailer Tongue Step Pad (30250)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shank, 2-5/16" (40068)
- SPEC-D TUNING 99-04 Volkswagen Golf Altezza Tail Light Smoke (LT-GLF99G-TM)
- PARKER Female Elbow, 45 deg., 3/8 in. Thread Size (179PTC-6-6)
- ILC Replacement for Baja Motorsports Wilderness Trail 250 229cc ATV Battery (WILDERNESS TRAIL 250 229CC ATV BATTERY BAJA MOTOR)
- ILC Replacement For Odyssey, Pc925M (PC925-M)
- ILC Replacement for Ski-doo Tundra 550cc Snowmobile Battery (TUNDRA 550CC SNOWMOBILE BATTERY SKI-DOO)
- ILB GOLD Replacement For Audi Q5 V6 3.0L 640Cca Diesel; Pr-J0R, 2016 Battery (50)
- ILC Replacement For Star Ev, 16Pk, StarBn4811 48V2 Volts 1 (STAR-BN48-11 48V-2 VOLTS 16 PACK)
- ILC Replacement for Trojan T105+ (T105+ TROJAN)
- MIGHTY MAX BATTERY 12V 100AH Lithium Battery Replaces Honeywell Wind Turbine Model WT650 (ML100-12LI133)
- Schumacher Electric Automotive Batteries