Shop All Battery Chargers
Schumacher Electric
Schumacher 7209794 6A Auto Battery Charger
Mfr # 7209794
Zoro # G304170130
original price:
$86.00
11% off
new price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schumacher Electric
- MFR # 7209794
- Zoro # G304170130
- UPC # 26666813761
- Country of Origin China
- Category Battery Chargers
Description
It clamps for top and side mounted battery posts. Electronic push-button controls. Easy-to-feel switches for selection of display mode, charge rate, or battery type.
Features- Auto Battery Charger
- Color: Black
- Current: 6A
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Db9 Serial Null-Modem Cable, Db9 Female/ (EYN257T-0050-FF)
- ILC Replacement for Sankyo Denki Dualux 2000h replacement light bulb lamp (DUALUX 2000H SANKYO DENKI)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- MIGHTY MAX BATTERY YB16CL-B 12V 19AH SLA Replacement Battery for Power-Sonic XT16CL-B (MAX3969689)
- SCHUMACHER ELECTRIC Battery Charger Engine Start 15035155 Amp (SCUSC1437)
- SCHUMACHER ELECTRIC 6A 6V-12V DOE Fully Automatic Battery Charger (SC599831)
- SCHUMACHER ELECTRIC Schumacher Electric SCHSC1364 2 amps Wheel Charger for 150-30-6 (SCHSC1364)
- SCHUMACHER ELECTRIC 15A Marine Battery Charger (SC385654)
- SCHUMACHER ELECTRIC 50-10-6A 12V Battery Charger (SC570719)
- SCHUMACHER ELECTRIC Battery Charger, Mounted, 120VAC (SC1389)
- SCHUMACHER Battery Charger, Wheeled, 6/12V Batteries (DSR131)
- Schumacher Electric Battery Chargers