Shop All Power Inverters
Schumacher Electric
Power Inverter, Modified Sine Wave, 820 W Peak, 410 W Continuous, 2 Outlets
Mfr # PID-410
Zoro # G1513644
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous Output Power 410 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 10.5 to 15.5V DC
- Inverter Output Voltage 120V AC
- Outlet Type Standard 3-Prong Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schumacher Electric
- MFR # PID-410
- Zoro # G1513644
- UPC # 026666708883
- Country of Origin China
- Category Power Inverters
Dimensions
Width | 9-1/2" |
Depth | 3-1/2" |
Height | 11-1/2" |
Overall Height | 11 1/2 in |
Overall Width | 9 1/2 in |
Inverter DxWxH | 3 1/2 in x 9 1/2 in x 11 1/2 in |
Overall Depth | 3 1/2 in |
Description
Inverter, Features Built-In High-Speed Cooling Fan, Digital Display, Low Battery Alarm, Surge Protection, Thermal Protection, Output Form Modified Sine Wave, DC Connection Input Terminals, Continuous Output Power 410 W, Peak Output Power 820 W, Number of Outlets 3, Input Voltage 10.5 to 15.5V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Efficiency 85 Percent, Overall Depth 3 1/2 in, Overall Height 11 1/2 in, Overall Width 9 1/2 in, Outlet Type (2) NEMA 5-15R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 100FT- Black (HS3-050-100-BK)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.73-0.85" (BDS73U)
- L.H. DOTTIE L.H. Dottie 3'' Rigid Conduit Locknut, 25PK (LN300)
- NOARK Overload 45-60A 2 Pole, 3 (RHUS-80/3-60)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (PC-1500)
- SCHUMACHER ELECTRIC 425W Power Invert W/Clamps (71496)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PC-3000)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PC-1000)
- AIMS POWER Power Inverter, Modified Sine Wave, 16,000 W Peak, 8,000 W Continuous, 4 Outlets (PWRINV8KW12V)
- FJC Power Inverter, Modified Sine Wave, 1,400 W Peak, 700 W Continuous, 2 Outlets (FJ53070)
- AIMS POWER Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 1 Outlets (PWRI30012S)
- Schumacher Electric Power Inverters