Shop All Power Inverters
Schumacher Electric
Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets
Mfr # PC-1500
Zoro # G6623815
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous Output Power 1,500 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12.8 to 13V DC
- Inverter Output Voltage 110/125V AC
- Outlet Type Standard 3-Prong Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schumacher Electric
- MFR # PC-1500
- Zoro # G6623815
- UPC # 026666811033
- Country of Origin China
- Category Power Inverters
Dimensions
Height | 10" |
Width | 10-1/2" |
Depth | 4.88" |
Overall Height | 10 in |
Inverter DxWxH | 4 7/8 in x 10 1/2 in x 10 in |
Overall Depth | 4 7/8 in |
Overall Width | 10 1/2 in |
Description
Inverter, Features Built-In Fans for Constant Cool Operation, Surge Protection Protects Against Damaging Current Fluctuations Low Battery Alarm, Thermal Protection Unit Shuts Down If Operating Temperature Is Excessive, Output Form Modified Sine Wave, DC Connection Input Terminals, Continuous Output Power 1,500 W, Peak Output Power 3,000 W, Number of Outlets 4, Input Voltage 12V DC, Output Voltage 110 to 125V AC, Output Frequency 60 Hz, Efficiency 90 Percent, Overall Depth 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: Yes (6ECE2)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 480VAC, 10A (CA2KN22T7)
- LEGRAND Extra Deep Device Box, Gang, 2 Gang, Steel (V5744-2)
- HALEX 1/2 in. Electrical Metallic Tube EMT Compression Connectors, 5PK (26230)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PC-3000)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PC-1000)
- SCHUMACHER ELECTRIC 425W Power Invert W/Clamps (71496)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 820 W Peak, 410 W Continuous, 2 Outlets (PID-410)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PMP242301102)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 4,500 W Peak, 1,500 W Continuous, 2 Outlets (PICOGLF15W12V120VR)
- ANALYTIC SYSTEMS Power Inverter, Pure Sine Wave, 1,200 W Continuous, 3 Outlets (IPSI1200-20-110)
- Schumacher Electric Power Inverters