Shop All Power Inverters
Schumacher Electric
Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets
Mfr # SCH-PIF1000
Zoro # G109522752
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 2,000 W
- Continuous Output Power 1,000 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 10.5 to 15.5V DC
- Inverter Output Voltage 110V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schumacher Electric
- MFR # SCH-PIF1000
- Zoro # G109522752
- UPC # 26666810159
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 2,000 W |
Continuous Output Power | 1,000 W |
Inverter Output Form | Modified Sine Wave |
Inverter Input Voltage | 10.5 to 15.5V DC |
Inverter Output Voltage | 110V AC |
Outlet Type | GFCI, Standard 3-Prong Outlet |
DC Connection | Battery Cables |
Number of Outlets | 2 |
Nominal Output Power | 1,000 W |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007CR53B2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- HAMMOND Steel Enclosure, 10 in D (EN4SD201610LG)
- LEVITON Straight Blade Plug (14W33)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PC-1000)
- SCHUMACHER ELECTRIC 425W Power Invert W/Clamps (71496)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (PC-1500)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 820 W Peak, 410 W Continuous, 2 Outlets (PID-410)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PC-3000)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (UT2012UL)
- XANTREX Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous (817-2000)
- Schumacher Electric Power Inverters