Shop All Power Inverters
Schumacher Electric
Power Inverter, Modified Sine Wave, 1,520 W Peak, 760 W Continuous, 2 Outlets
Mfr # PID760
Zoro # G3484205
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous Output Power 760 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 10.5 to 15.5V DC
- Inverter Output Voltage 115V AC
- Outlet Type Standard 3-Prong Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schumacher Electric
- MFR # PID760
- Zoro # G3484205
- UPC # 026666708944
- Country of Origin China
- Category Power Inverters
Dimensions
Depth | 3-1/2" |
Width | 10" |
Height | 13" |
Inverter DxWxH | 8 1/2 in x 4 in x 2 1/4 in |
Overall Width | 4 in |
Overall Height | 2 1/4 in |
Overall Depth | 8 1/2 in |
Description
Inverter, Features Built-In High-Speed Cooling Fan, Digital Display, Low Battery Alarm, On/Off Switch, Surge Protection, Thermal Protection, Output Form Modified Sine Wave, DC Connection Input Terminals, Continuous Output Power 760 W, Peak Output Power 1,520 W, Number of Outlets 3, Input Voltage 10.5 to 15.5V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Efficiency 85 Percent, Overall Depth 8 1/2 in, Overall Height 2 1/4 in, Overall Width 4 in, Outlet Type (2) NEMA 5-15R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure 22Mm Xap +Options (XAPA1110)
- GARDNER BENDER Metal Staple, 9/16", PK450 (MS-450J)
- LEVITON Straight Blade Plug (1447)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AF)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PC-1000)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 820 W Peak, 410 W Continuous, 2 Outlets (PID-410)
- SCHUMACHER ELECTRIC 425W Power Invert W/Clamps (71496)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PC-3000)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (PC-1500)
- TUNDRA Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (S3024)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (PWRI300012120SUL)
- Schumacher Electric Power Inverters