Shop All 12 Volt Adapters
Schumacher Electric
Power Converter, AC 120V to DC 12V
Mfr # PC-6
Zoro # G6591369
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Power Converter,AC 120V to DC 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schumacher Electric
- MFR # PC-6
- Zoro # G6591369
- UPC # 026666709064
- Country of Origin China
- Category 12 Volt Adapters
Details
Item | Power Converter,AC 120V to DC 12V |
Accessory Type | Power Converter,AC 120V to DC 12V |
Description
Power Converter,AC 120V to DC 12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Reflective Tape, W 4 In, SB Yellow (18609)
- TIE DOWN MARINE Guide On 48-60" Floating, #86568 (86568)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 0.25 Oz., PK25 (P025Z)
- BALDWIN FILTERS Air Dryer Filter, 7-9/32 x 7-17/32 in. (BA5373)
- SCHUMACHER ELECTRIC MEMORY SAVER ADAPTOR CABLE (SCHSEC-12V-OBD)
- SCHUMACHER ELECTRIC Power Converter, 2000W (PC-2000)
- MOBILESPEC Power Adapter, USB, 12V, 10A (MS2USB)
- POWER UP! USB Charger - 1.0a DC White (191-052376)
- NOCO Power Adapter, Portable, 15A, 12VDC (GC017)
- STREAMLIGHT Stylus Pro Usb W/120V Ac Adapter- Red (66136)
- ELECTRONIC SPECIALTIES Maxi Relay Adapter (190-8)
- Schumacher Electric Automotive Electrical