Shop All Voltage Converters
Schumacher Electric
Power Converter, 410 W Rated, 820 W Surge, 109 to 125V AC
Mfr # XI-41B
Zoro # G602701265
product price: $73.35
/ea
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Generator Rated Watts 410 W
- Surge Watts 820 W
- Rated Voltage 109 to 125V AC
- CARB Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schumacher Electric
- MFR # XI-41B
- Zoro # G602701265
- UPC # 26666709934
- Country of Origin Unknown
- Category Voltage Converters
Details
Item | Power Converter |
Generator Rated Watts | 410 W |
Surge Watts | 820 W |
Rated Voltage | 109 to 125V AC |
CARB Compliant | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XS7 15x32x8-PBT-Sn5 (XS7F1A1PBL2)
- KILLARK Outlet Box, NOVAL Accessory, Aluminum (GRSS-3)
- ANVIL Beam Clamp, Rod Sz 5/8 In, Malleable Iron (0500007422)
- JR PRODUCTS EXTERIOR WEATHERPROOF TV JACK, POLAR WHITE (47755)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 0 Hz, Metal (SCD30S24DN)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 60)
- CONAIR Travel Foreign to US Voltage Converter (F12X)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 360VA, 0 Hz (ORI122441110)
- MAXPOWER DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (MA2502212)
- Schumacher Electric Converters