Shop All 12 Volt Adapters
This Product is Discontinued
Schumacher Electric
Power Converter, 15 Amp, 110V to 12V (Discontinued)
Mfr # 1216
Zoro # G2117877
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schumacher Electric
- MFR # 1216
- Zoro # G2117877
- UPC # 26666147286
- Country of Origin China
- Category 12 Volt Adapters
Details
Item | Power Converter,15 Amp,110V to 12V |
Description
Power Converter,15 Amp,110V to 12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.