Shop All Automotive Battery Chargers
Schumacher Electric
Manual Wheel Charger, 12V
Mfr # SC1437
Zoro # G1954527
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boost Amps @ Voltage 25 A
- AC Cord Length 6 ft
- Automatic/Manual Manual
- Application Battery Charger, Engine Starter
- Charger Style Wheeled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schumacher Electric
- MFR # SC1437
- Zoro # G1954527
- UPC # 026666814379
- Country of Origin Mexico
- Category Automotive Battery Chargers
Dimensions
AC Cord Length | 6 ft |
Power Cord Length | 6 ft |
Overall Width | 12 1/4 in |
Overall Height | 23 1/2 in |
Cable Length | 6 ft |
Overall Depth | 11 7/8 in |
Details
Item | Battery Charger |
Boost Amps @ Voltage | 25 A |
Automatic/Manual | Manual |
Application | Battery Charger, Engine Starter |
Charger Style | Wheeled |
Standards | UL, ULC |
Input Voltage | 120V AC |
Charging Current @ Voltage | 6 A @ 12V |
For Use With Battery Type | AGM, Deep Cycle, Gel |
Connector Type | Alligator Clip |
Boost Current @ Voltage | 25 A @ 12V |
Cable Wire Gauge | 8 AWG |
Charger Function | Charging |
For Battery Voltage | 12 V DC |
Charge Type | Manual On/Off |
Description
Battery Charger, Charger Style Wheeled, For Use With Battery Type AGM, Deep Cycle, Gel, Automatic/Manual Manual, For Battery Voltage 12 V DC, Boost Current @ Voltage 25 A @ 12V, Charging Current @ Voltage 6 A @ 12V, Cable Length 6 ft, Cable Wire Gauge 8 AWG, Charge Type Manual On/Off, Charger Function Charging, Connector Type Alligator Clip, Input Voltage 120V AC, Overall Depth 11 7/8 in, Overall Height 23 1/2 in, Overall Width 12 1/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 99-05 GMC Sierra Bumper Light Chrome Housing (LB-GMC99-TM)
- HELLA MARINE Euroled 75 3" Round 12V White Spring Mount Polished (958110521)
- DB ELECTRICAL Starter For Briggs Stratton Air Cooled 18Hp Horizontal 110635 Am38984; Sbs0008 (410-22004)
- CURT Custom Wiring Harness, 56330 (56330)
- SCHUMACHER ELECTRIC Manual Wheel Charger, 6/12V (SC1445)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger, 12A, 6V/12V, 3A Maintain, Digital Display, LED Indicators. (SC1393)
- SCHUMACHER ELECTRIC Automatic Battery Charger/Maintainer, 3A, 12V (SP1297)
- SCHUMACHER ELECTRIC Battery Charger/Engine Charger, 6V/12V 2 (FR01335)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger, 10A, 12V, Compatible with standard and AGM batteries (SC1339)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Maintainer, 6A 6V/12V, Compatible with standard and AGM batteries (SC1357)
- SCHUMACHER ELECTRIC Fuly Automatic Battery Charger, 8A 6/12V, microprocessor automatically adjust the amperage rate (SC1363)
- Schumacher Electric Automotive Chargers, Jumpers & Accessories