Shop All Automotive Battery Chargers
Schumacher Electric
Fuly Automatic Battery Charger, 8A 6/12V, microprocessor automatically adjust the amperage rate
Mfr # SC1363
Zoro # G607972011
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schumacher Electric
- MFR # SC1363
- Zoro # G607972011
- UPC # 26666813877
- Country of Origin China
- Category Automotive Battery Chargers
Description
Perfect for basic charging applications and rugged use The Schumacher SC1363 8A 6V/12V Automatic Battery Charger is the ideal product for charging car, truck, SUV, and RV batteries. Built with a heavy-duty, rugged, steel case, this product is simple to use with LEDs to indicate power on and charging status. The unit's microprocessor automatically adjust the amperage rate to charge and maintain, while float-mode monitoring automatically maintains optimum battery charge.Not only is this battery charger easy to use, but it is safe as well. Reverse hook-up protection will stop the charger from operating if the clamps are reversed. Additionally, multi-stage charging is put into place for added safety, precision, and battery life. Additional features include: Compatible with standard and AGM batteries, Meets the highest industry standards for energy efficiency, DOE compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS Stud Remover and Installer, 5/8" (ASS200-5/8)
- CUSTOM ACCESSORIES Plug Lighter Twin (70051)
- BUYERS PRODUCTS Stainless Steel Flush Mount Single-Point T-Handle Latch Assembly with Mounting Holes (L8815)
- BLUE SEA SYSTEMS Blue Sea Systems 2722-BSS DualBus Plus 150A BusBar - 1/4 (2722-BSS)
- SCHUMACHER ELECTRIC 6-12V 125A Battery Charger (SHM-DSR145)
- SCHUMACHER ELECTRIC Schumacher SC1324 Battery Charger/Engine Starter, AGM Battery, 120 V Input, 12 V Output (SC1324)
- SCHUMACHER ELECTRIC Battery Charger/Engine Charger, 6V/12V 2 (FR01335)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Maintainer, 10A 6V/12V (SC1358)
- SCHUMACHER ELECTRIC Manual Wheel Charger, 6/12V (SC1446)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Maintainer, 2A, 6V/12V, Clamp Quick Connect. (SP1296)
- SOLAR SOLAR SOLJNC300XL Jump-N-Carry Ultra-Portable Jump Starter with Flashlight - 900 Peak Amps (SOLJNC300XL)
- Schumacher Electric Automotive Battery Chargers