Shop All Automotive Battery Chargers
Schumacher Electric
Fully Automatic Battery Charger/Maintainer, 6A 6V/12V, Compatible with standard and AGM batteries
Mfr # SC1357
Zoro # G007972017
$55.99
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
- Brand Schumacher Electric
- MFR # SC1357
- Zoro # G007972017
- UPC # 26666813570
- Country of Origin China
- Category Automotive Battery Chargers
Description
Ideal for all basic charging applications. The Schumacher SC1357 6A 6V/12V Automatic Battery Charger/Maintainer is perfect for all basic charging applications. This charger/maintainer makes it easy to charge power sport and automotive batteries with a 6A charge and a 3A maintain mode. For added precision, safety, and battery life, this charger/maintainer has multi-stage charging. Float-mode monitoring automatically maintains an optimum battery charge. This microprocessor-controlled charger/maintainer automatically adjusts the amperage rate to charge and maintain. LED's indicate Power On, Charging Status, and will flash if clamps are reversed thanks to reverse hook-up protection. Additional features include: 6A charger and 3A maintainer, Compatible with standard and AGM batteries, Meets the highest industry standards for energy efficiency, DOE compliant
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
- PRONTO 11-13 Chev Silverado/Gmc Sierra W/ 6.6L Air Filter, Pa6146 (PA6146)
- DAYTON Stabilizing Jack, Gas-Activated, 100000Lb (26W613)
- BREMBO Brake Pad Set, P85117N (P85117N)
- STANDARD IGNITION Trailer Connector, Hp5390 (HP5390)
- SCHUMACHER ELECTRIC Fully Automatic 6V and 12V 15A Auto Battery Charger (SC1359)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger, 10A, 12V, Compatible with standard and AGM batteries (SC1339)
- SCHUMACHER ELECTRIC Manual Wheel Charger, 6/12V (SC1446)
- SCHUMACHER ELECTRIC Automatic Battery Charger/Maintainer, 3A, 12V (SP1297)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger, 12A, 6V/12V, 3A Maintain, Digital Display, LED Indicators. (SC1393)
- SCHUMACHER ELECTRIC EV Charger, Portable Home Charging Station, 16A, 28 ft Cord, J1772 Univeral Connector (SC1455)
- ILC Replacement Ezgo / Cushman / Textron 36 Volt Charger Ezgo TXT Electric TXT Fleet 2016 Golf Cart (36 VOLT CHARGER EZGO TXT FOR ELECTRIC TXT FLEET 2)
- Schumacher Electric Automotive Battery Chargers