Shop All Automotive Jump Starters
Schumacher Electric
DSR Proseries Professional Jump Starter, 525CA, 2200A, 400W Inverter w/ 2 AC plugs -
Mfr # DSR116
Zoro # G205630276
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schumacher Electric
- MFR # DSR116
- Zoro # G205630276
- UPC # 26666420853
- Country of Origin Mexico
- Category Automotive Jump Starters
Description
Dsr proseries professional jump starter, 525ca, 2200a, 400w inverter w/ 2 ac plugs - dsr116 new from schumacher's proseries jump starter line, the dsr116 2200 peak amp jump starter with power inverter brings powerful performance. It's great for jump starting 12v batteries, providing 525 cranking amps and 350 cold cranking amps. New case design, metal clamps and an improved, high-output agm battery set this unit apart from the competition. This versatile unit also includes a power inverter, two ac outlets and a usb port. Solid performance, design and long-lasting durability make the dsr116 the choice for professionals. features high-output agm battery - for 12v systems 2200 peak amps / 525 cranking amps / 350 cold cranking amps 4 awg, 60" cables 2a automatic external charger for quick recharging without worry of overcharging. digital display displays internal battery percent of charge rust and corrosion-proof case with protective side caps use in vertical or horizontal position 12-volt dc power outlet to power 12 volt devices and recharge unit while driving (male-to-male in-vehicle charging cord included.) 400 watt power inverter dual 110v ac outlets. usb port for powering or recharging portable electronic devices. unique red on/off power switch helps prevent accidental sparking smart eco energy meets the highest industry standards for energy efficiency reverse connection warning
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Spot Weld, Cutter, 3/8" (77776)
- LISLE Ignition Spark Tester (50850)
- BUYERS PRODUCTS Pre-Wired Triple Switch Panel with Aluminum Bracket (6391003)
- STANT Thermostat, 195 deg. F (13359)
- SCHUMACHER ELECTRIC Dsr Super Cap Jumpstarter 450Cca (DSR108)
- SCHUMACHER ELECTRIC 2000A Peak 12V Jumpstarter (DSR141)
- STALWART 12ft Jump Starter Cable for Compact Cars and Light Recreational Vehicles-Car Accessories by (75-CAR1008)
- CLORE AUTOMOTIVE 3000 Peak Amp 12 Volt Jump Starter (ES6000)
- K-TOOL INTERNATIONAL Compact Jump Starter For Gasoline And Diesel Engines 1500 Amp, 12-Volt, 24,000Mah (KTIHD4903)
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (20060)
- GOODALL MFG JUMP PACK 12V 2500 AMP REV01 (GDLJP-12-2500T)
- Schumacher Electric Automotive Jump Starters