Shop All Battery Testers
Schumacher Electric
Battery Tester, Digital, 125 to 1400A
Mfr # BT175
Zoro # G3920259
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Load Ranges 125 to 1400A
- Voltage Range 7 to 12V
- Works With 12V Batteries
- Cold Cranking Amps 0 to 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schumacher Electric
- MFR # BT175
- Zoro # G3920259
- UPC # 026666811286
- Country of Origin Taiwan, Province of China
- Category Battery Testers
Dimensions
Width (In.) | 3 21/64 in |
Height (In.) | 6 1/2 in |
Depth (In.) | 2 7/64 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 6 1/2 in |
Overall Depth | 2 1/8 in |
Overall Width | 3 3/8 in |
Manufacturer Warranty Length | 1 yr |
Description
Battery Tester, Product Type Battery Tester, Overall Width 3 3/8 in, Overall Height 6 1/2 in, Overall Depth 2 1/8 in, Batteries Tested 12V, Maximum Input Voltage 12 V DC, Minimum Input Voltage 7 V DC, Maximum Cold Cranking Amperage 1,200 A, Minimum Cold Cranking Amperage 100 A, Display Type Digital, Includes Tester Batteries Yes, Manufacturer Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPERRY INSTRUMENTS Lan WireTracker, Tone Probe Wire Tracer (ET64220)
- AMPROBE Voltage Detector, 30 to 122,000VAC (TIC 300 PRO)
- TRACEABLE Lab Timer, Display 1/4 In, LCD (5002)
- B&K PRECISION Power Supply, 30 V, 30 A (1694)
- SCHUMACHER ELECTRIC Wireless Battery Tester (SBT-1)
- SCHUMACHER ELECTRIC Schumacher Electric BT-100 6 V & 12 V - Battery Load Tester (8294191)
- B&K PRECISION Battery Capacity Analyzer, 20 DC (601B)
- SG TOOL AID Heavy Duty Circuit Tester With 6-1/2" Long Probe and Retractable Wire (27250)
- MIDTRONICS Digital Battery Analyzer for 6/12 Volt B (MIDMDX-640)
- FLUKE Battery Capacity Analyzer, 600 to 1000V (FLUKE-BT521)
- B&K PRECISION Battery Capacity Analyzer, 20 DC, LED (600B)
- Schumacher Electric Battery Testers