Shop All Automotive Battery Accessories
Schumacher Electric
Battery Jump Starter, 12VDC, 7-7/8" W
Mfr # SL1327
Zoro # G4825900
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 800A
- Application Jump Starter, Electronic Charger
- Includes Smart Cable/Clamp, Storage Bag, USB to Micro USB Charging Cable
- Material Plastic
- Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schumacher Electric
- MFR # SL1327
- Zoro # G4825900
- UPC # 026666813273
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Overall Depth | 2 41/64 in |
Overall Width | 7 7/8 in |
Overall Height | 10 5/8 in |
Cable Length | 25 in |
Description
Battery Jump Starter, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell, For Battery Voltage 12 V DC, Boost Current @ Voltage 800 A @ 12V, Charging Current @ Voltage 0.3 A @ 12V, Maintaining Current @ Voltage 0.14 A @ 13.2V, Automatic, Battery Capacity 3.1 Ah, Cable Length 25 in, Cable Wire Gauge 8 AWG, CEC Compliant CEC Compliant, Charge Type Smart, Charger Function Boosting, Charger Style Handheld Portable, Indoor or Outdoor Use Indoor/Outdoor, Input Current 1 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KC HILITES 07-16 WRANGLER HEADLIGHT; GRAVITY LED 7IN DOT(PR)DRIVER/PASSENGER (42351)
- CARR SUPER HOOP XM3 POLISHED PAIR (128222)
- ZEREX Antifreeze Coolant, Red, 55 gal. Sz, 7.5 pH (ZXED2)
- DIXON Legris D.O.T. Push-In Union, OD, 1/2" (31066200DOT)
- SCHUMACHER ELECTRIC Battery Charger/Engine Starter, 80A, 12V, LED Indicator (SC1306)
- SCHUMACHER ELECTRIC Battery Charger, 120VAC, 8" W (SP1356)
- SCHUMACHER ELECTRIC Solar Panel Controller, 22V, Schumacher Electric (SPC-7A)
- SCHUMACHER ELECTRIC Automatic Charger/Maintainer, 2/6A, 6V/12V (FR01236)
- SCHUMACHER ELECTRIC Battery Charger, 120VAC, 8" W (SP1298)
- SCHUMACHER ELECTRIC TACTICAL LIGHT W/BUILT IN JUMP STARTER (SCHSL1391)
- QUICKCABLE Booster Cable, 1 Ga, 20ft., 500A, Connection Type: Clamp (602332-001)
- Schumacher Electric Automotive Battery Equipment