Shop All Automotive Battery Accessories
This Product is Discontinued
Schumacher Electric
Battery Jump Starter, 12VDC, 7-7/8" W (Discontinued)
Mfr # SL1317
Zoro # G4802627
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 1000A
- Application Jump Starter, Electronic Charger
- Includes Smart Cable/Clamp, Storage Bag, USB to Micro USB Charging Cable
- Material Plastic
- Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schumacher Electric
- MFR # SL1317
- Zoro # G4802627
- UPC # 026666813174
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Overall Width | 7 7/8 in |
Overall Depth | 2 41/64 in |
Cable Length | 25 in |
Overall Height | 10 5/8 in |
Description
Battery Jump Starter, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell, For Battery Voltage 12 V DC, Boost Current @ Voltage 1000 A @ 12V, Charging Current @ Voltage 0.3 A @ 12V, Maintaining Current @ Voltage 0.14 A @ 13.2V, Automatic, Battery Capacity 4.6 Ah, Cable Length 25 in, Cable Wire Gauge 8 AWG, CEC Compliant CEC Compliant, Charge Type Smart, Charger Function Boosting, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 250 A @ 12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.