Shop All Automotive Battery Accessories
Schumacher Electric
Battery Jump Starter, 12VDC, 7-7/8" W
Mfr # SL1316
Zoro # G4850419
original price:
$159.99
6% off
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1000A
- Application Jump Starter, Electronic Charger
- Includes Clamp Adapter, Storage Bag, USB to Micro USB Adapter, Wall Charger
- Material Plastic
- Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schumacher Electric
- MFR # SL1316
- Zoro # G4850419
- UPC # 026666813167
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Overall Height | 10 3/4 in |
Overall Depth | 2 3/4 in |
Overall Width | 7 7/8 in |
Cable Length | 15 in |
Description
Battery Jump Starter, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell, For Battery Voltage 12 V DC, Boost Current @ Voltage 1000 A @ 12V, Charging Current @ Voltage 0.3 A @ 12V, Maintaining Current @ Voltage 0.14 A @ 13.2V, Automatic, Battery Capacity 1.2 Ah, Cable Length 15 in, Cable Wire Gauge 10 AWG, CEC Compliant CEC Compliant, Charge Type Smart, Charger Function Boosting, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 225 A @ 12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO Tire Inflator, Pro Series, Digital (10962)
- DONALDSON Lube Filter, Spin-On Full Flow, P558616 (P558616)
- WESTWARD Oil Filter Wrench, 3 7/16 to 3 3/4 In (1EKJ2)
- FOUR SEASONS Adapter Retro 13Mm X Retrofit Compnt, 59976 (59976)
- SCHUMACHER ELECTRIC Battery Jump Starter, 12VDC, 10-7/8" W (SJ1331)
- SCHUMACHER ELECTRIC Solar Panel Controller, 22V, Schumacher Electric (SPC-7A)
- SCHUMACHER ELECTRIC Wheel Charger, 275/40/6, 2 Amp (SC1326)
- SCHUMACHER ELECTRIC Wheel Charger, 250/40/6, 2 Amp (SC1352)
- SCHUMACHER ELECTRIC Battery Jump Starter, 12VDC, 7-7/8" W (SL1327)
- SCHUMACHER ELECTRIC 1000 Peak Amp Lithium Ion Jump Starter (SCUSL1317)
- GROTE Shrink Tube, Dual Wall, Black, 3/8"X6", PK20 (84-4001-3)
- Schumacher Electric Automotive Battery Equipment