Shop All Automotive Battery Accessories
Schumacher Electric
Battery Jump Starter, 12VDC, 4-3/8" W
Mfr # SL1314
Zoro # G5125902
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 600A
- Application Jump Starter, Electronic Charger
- Includes Smart Cable/Clamp, Storage Bag, USB to Micro USB Charging Cable
- Material Plastic
- Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schumacher Electric
- MFR # SL1314
- Zoro # G5125902
- UPC # 026666813143
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Overall Width | 5 7/8 in |
Overall Depth | 2 5/8 in |
Overall Height | 8 3/4 in |
Cable Length | 15 in |
Description
Battery Jump Starter, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell, For Battery Voltage 12 V DC, Boost Current @ Voltage 600 A @ 12V, Charging Current @ Voltage 0.3 A @ 12V, Maintaining Current @ Voltage 0.14 A @ 13.2V, Automatic, Battery Capacity 2.5 Ah, Cable Length 15 in, Cable Wire Gauge 10 AWG, CEC Compliant CEC Compliant, Charge Type Smart, Charger Function Boosting, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 300 A @ 12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN AUTOMOTIVE 15-C F150 REG CAB/17-C F250/F350 REG CAB E-SERIES STEP BAR - STAINLESS STEEL (23-3920)
- A & I PRODUCTS 2040 Extended Pitch Connector Link (USA) 4" x6" x1" (A-CL2040)
- K&N Oil Filter/Automotive, Hp-1002 (HP-1002)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8851-MPG)
- SCHUMACHER ELECTRIC Lithium Jump Starter / Power, 400 Amp (SL1338)
- SCHUMACHER ELECTRIC 1000 Peak Amp Lithium Ion Jump Starter (SCUSL1317)
- SCHUMACHER ELECTRIC Battery Jump Starter, 12VDC, 12-3/8" W (SJ1332)
- SCHUMACHER ELECTRIC Battery Jump Starter, 12VDC, 10-7/8" W (SJ1331)
- SCHUMACHER ELECTRIC Diehard 8AWG 16 ft. Booster Cable CCAL (DH1608)
- SCHUMACHER ELECTRIC Power Inverter, 750W, 120V (XI75B)
- ASSOCIATED EQUIPMENT Battery Jump Starter, 12V (6127XL)
- Schumacher Electric Automotive Battery Accessories