Shop All Battery Chargers
Schumacher Electric
Battery Charger, Mounted, 120VAC
Mfr # SC1389
Zoro # G7952709
original price:
$253.99
13% off
new price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 13 in
- Overall Width 10 1/2 in
- Charge Type Float
- Overall Height 3 1/2 in
- Cable Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schumacher Electric
- MFR # SC1389
- Zoro # G7952709
- UPC # 026666420921
- Country of Origin Mexico
- Category Battery Chargers
Dimensions
Overall Depth | 13 in |
Overall Width | 10 1/2 in |
Overall Height | 3 1/2 in |
Cable Length | 6 ft |
AC Cord Length | 6 ft |
Power Cord Length | 6 ft |
Description
Battery Charger, Charger Style Mounted, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Charging Current @ Voltage 15 A @ 12V, Maintaining Current @ Voltage 2 A @ 12V, Cable Length 6 ft, Cable Wire Gauge 18 AWG, Charge Type Float, Charger Function Charging, Connector Type Quick Disconnect to Ring, Housing Material Plastic, Includes (3) Ring Terminals, Includes Test Feature No, Indoor or Outdoor Use Outdoor, Input Current 3.7 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Battery40V 5.0Ah (BY8708-00)
- CLORE AUTOMOTIVE Black Clamp For 660 & 5000 (249-093-900)
- ILC Replacement for Motorola Pmnn4468a (PMNN4468A MOTOROLA)
- ULTRALAST Battery 2.4 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-50)
- SCHUMACHER ELECTRIC Schumacher Electric SCHSC1364 2 amps Wheel Charger for 150-30-6 (SCHSC1364)
- SCHUMACHER ELECTRIC 750mAH Maintainer Speed Charge Battery (SC385653)
- SCHUMACHER ELECTRIC Schumacher Electric 239804 150-30-6-2A 12V Automatic Wheeled Battery Charger with Engine Start (239804)
- SCHUMACHER ELECTRIC 6A 6V-12V DOE Fully Automatic Battery Charger (SC599831)
- SCHUMACHER ELECTRIC 2, 20 & 80A 12V Battery Charger Doe (SC335038)
- SCHUMACHER ELECTRIC 150-30-6-2A 12V Automatic Wheeled Battery Charger with Engine Start (SC570723)
- 3M PELTOR Headset Batt Charge, Cable Lite-Com, BRS (FR09)
- Schumacher Electric Battery Chargers