Shop All Power Inverters
This Product is Discontinued
Schumacher Electric
Backup Power System, Pure Sine Wave, 1400W Peak, 700 W Continuous, 5 Outlets (Discontinued)
Mfr # SBP1
Zoro # G7933016
Free Shipping & Returns
This Product is Discontinued
Key Features
- Peak Output Power 1,400 W
- Continuous Output Power 700 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schumacher Electric
- MFR # SBP1
- Zoro # G7933016
- UPC # 026666812245
- Country of Origin Mexico
- Category Power Inverters
Dimensions
Width | 13.5 in |
Depth | 10.88 in |
Height | 25.25 in |
Overall Height | 25 1/4 in |
Overall Depth | 10 7/8 in |
Overall Width | 13 1/2 in |
Inverter DxWxH | 10 7/8 in x 13 1/2 in x 25 1/4 in |
Description
Backup Power System, Features Compact Wheels, LED Indicators, Portable, Push Buttons, Quick-Connect Port, Retractable Handle, Scrolling Digital Display, Output Form Pure Sine Wave, Continuous Output Power 700 W, Peak Output Power 1,400 W, Number of Outlets 5, Input Voltage 12V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Overall Depth 10 7/8 in, Overall Height 25 1/4 in, Overall Width 13 1/2 in, Outlet Type Standard 3-Prong Outlet, Case Material Metal
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.