Shop All Automotive Battery Inverters & Converters
Schumacher Electric
820 peak watt power converter for mobile electronics
Mfr # X141B
Zoro # G006157170
product price: $37.89
/ea
$37.89
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
- Brand Schumacher Electric
- MFR # X141B
- Zoro # G006157170
- UPC # 26666709934
- Country of Origin China
- Category Automotive Battery Inverters & Converters
Description
For a user-friendly power converter perfect for powering mobile entertainment and electronics, trust the Schumacher XI41B. Easily convert the power in a vehicle to 120VAC household power by simply plugging the XI41B converter into the accessory outlet. Providing smartphones, tablets, and USB devices with 820 peak watts, users have all the power they need while on a camping trip or during a power outage thanks to its 2A USB port and two AC outlets.The XI41B converter is also equipped with surge protection and thermal protection to ensure the longevity and safety of the converter.
Additional features include: LED indicators,Built-in, high-speed cooling fan,Low battery alarm,Low and high voltage shutdown
Additional features include: LED indicators,Built-in, high-speed cooling fan,Low battery alarm,Low and high voltage shutdown
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
- HALTEC Air-Flexx Valve Extension, 3-5/16" (HE-341)
- EXTREME MAX Extreme Max 3005.4158 Universal Aluminum Downrigger Bracket for Tracker Versatrack Systems (3005.4158)
- ECCO Back Up Alarm, Drawn 1A, 2-51/64" H, Black (EA5200)
- MCGARD TAILGATE LOCK SET (76029)
- SCHUMACHER ELECTRIC Analog Power Inverter, 750 Watt, 1500 WATT PEAK SURGE POWER Built-in (PI-750)
- SCHUMACHER ELECTRIC 140 Watt Power Converter for Mobile Entertainment & Electronics (XI14)
- SCHUMACHER ELECTRIC Power Inverter, Molded High Impact Plastic Case, Modified Sine Wave Form, 140W Nominal Output (PI-140)
- SCHUMACHER ELECTRIC Power Inverter Blk 425W (71496)
- SCOSCHE Portable Power Inverter 100W, Black (PI100CL)
- POWERDRIVE 120 Watt Cup Inverter (PWD120C)
- ILC Replacement For AIMS INVERTORS PRODUCTS PWRI30024S (PWRI30024S)
- Schumacher Electric Automotive Battery Inverters & Converters