Shop All Automotive Battery Terminal Components & Parts
This Product is Discontinued
Schumacher
Docking Station, Steel, White (Discontinued)
Mfr # 94500794
Zoro # G4036466
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Mfr. No. DSR103
- Outside Width 1 13/16 in
- Color White
- Outside Height 1 3/8 in
- Opening Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schumacher
- MFR # 94500794
- Zoro # G4036466
- UPC # 026666147941
- Country of Origin Belgium
- Category Automotive Battery Terminal Components & Parts
Dimensions
Outside Width | 1 13/16 in |
Outside Height | 1 3/8 in |
Opening Width | 20 in |
Opening Height | 20 in |
Overall Width | 1 13/16 in |
Overall Height | 1 3/8 in |
Details
Item | Docking Station |
For Use With | Mfr. No. DSR103 |
Color | White |
Panel Color | White |
Panel Material | Steel |
Material | Steel |
Compatible with Manufacturer Model Number | DSR103 |
Compatible Manufacturer Part Number | DSR103 |
Compatible Manufacturer Model Number | DSR103 |
For Use with Mfr. Model Number | DSR103 |
For Use With Mfr. Model Number | DSR103 |
Description
Docking Station, Compatible with Manufacturer Model Number DSR103, Color White, Material Steel, Overall Height 1 3/8 in, Overall Width 1 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.