Shop All Automotive Battery Accessories
Schumacher
Benchtop Battery Charger, Automatic, Charging, Maintaining, For Batt. Volt.: 12
Mfr # DSR117
Zoro # G3369873
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Battery Charging and Maintenance
- Material Plastic
- For Battery Voltage 12 V DC
- Charge Type Smart
- Input Amps 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schumacher
- MFR # DSR117
- Zoro # G3369873
- UPC # 026666420815
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Overall Depth | 3 in |
Overall Height | 9 1/2 in |
Cable Length | 2 ft |
Overall Width | 8 1/8 in |
Description
Battery Charger, Charger Style Benchtop, For Use With Battery Type AGM, Gel, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Charging Current @ Voltage 10 A @ 12V, Maintaining Current @ Voltage 2 A @ 12V, Cable Length 2 ft, Cable Wire Gauge 6 AWG, Charge Type Smart, Charger Function Charging, Maintaining, Connector Type Alligator Clip, Housing Material Plastic, Includes Test Feature No, Indoor or Outdoor Use Indoor, Input Current 2.5 A, Input Voltage 120V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Torx Truss Head Screws 5-2.12X19mm T25 Drive Size PK25 (13260PK)
- BUYERS PRODUCTS Backup Camera System with Recessed Night Vision Backup Camera (8883020)
- CURT Trailer Hitch, 2" Receiver, Class 3,13362 (13362)
- RAYBESTOS Ford E-150 08-13 Pin/Key Clip, H15258 (H15258)
- SCHUMACHER Battery Jump Starter, 12VDC, 11-19/64" W (DSR128)
- SCHUMACHER Wheeled Battery Charger, Automatic, Boosting, Charging, Maintaining, For Batt. Volt.: 6, 12 (DSR122)
- SCHUMACHER Wheeled Battery Charger, Automatic, Boosting, Charging, Maintaining, For Batt. Volt.: 6, 12 (DSR121)
- SCHUMACHER Battery Jump Starter, 120VAC, 11" W (DSR119)
- SCHUMACHER Benchtop Battery Charger, Automatic, Boosting, For Battery Voltage: 12 (INC100A)
- SCHUMACHER Charger, Wheeled, For 12/24V Batteries (DSR123)
- CUSTOM ACCESSORIES Clips Battery Socket 12V (18710)
- Schumacher Automotive Battery Equipment