Shop All Automotive Battery Accessories
Schumacher
Benchtop Battery Charger, Automatic, Boosting, For Battery Voltage: 12
Mfr # INC100A
Zoro # G3369919
product price: $912.99
/ea
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Battery Charging and Maintenance
- Material Aluminum
- Overall Depth 17 7/8 in
- CEC Compliant CEC Compliant
- Battery Charger CEC Compliant CEC Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schumacher
- MFR # INC100A
- Zoro # G3369919
- UPC # 026666420808
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Overall Depth | 17 7/8 in |
Overall Height | 5 9/16 in |
Overall Width | 17 3/4 in |
AC Cord Length | 9 ft |
Cable Length | 2 ft |
Power Cord Length | 9 ft |
Description
Battery Charger, Charger Style Benchtop, For Use With Battery Type Lead Acid, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Boost Current @ Voltage 70 A @ 12V, Charging Current @ Voltage 20 A @ 12V, 4 A @ 12V, 70 A @ 12V, Maintaining Current @ Voltage 4 A @ 12V, Cable Length 2 ft, Cable Wire Gauge 4 AWG, Charge Type Smart, Charger Function Boosting, Cold Cranking Current @ Voltage 70 A @ 12V, Connector Type Alligator Clip, Housing Material Aluminum, Includes Test Feature Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTANT TOOLS Ball Bearing Stitcher 4Mm (VT-1121B)
- DONALDSON Fuel Filter, Water Separator Spin-On, P550735 (P550735)
- SEACHOICE Verti Mnt Fold-Down Masthead, All-RoundLight, 2-9/32"Lx5/8" Wx10-1/2" H (5961)
- UVIEW Spotgun Hfo Oil Injection Kit (481500YF)
- SCHUMACHER Wheeled Battery Charger, Automatic, Boosting, Charging, Maintaining, For Batt. Volt.: 6, 12 (DSR121)
- SCHUMACHER Battery Jump Starter, 120VAC, 11" W (DSR119)
- SCHUMACHER Benchtop Battery Charger, Automatic, Charging, Maintaining, For Batt. Volt.: 12 (DSR117)
- SCHUMACHER Battery Jump Starter, 12VDC, 11-19/64" W (DSR128)
- SCHUMACHER Battery Jump Starter, 120VAC, 16-45/64" W (DSR116)
- SCHUMACHER Charger, Wheeled, For 6/12/24V Batteries (DSR124)
- IDEAL Battery Clip, Copper, 40A, PR (770217)
- Schumacher Automotive Battery Equipment