Shop All Automotive Jump Starters
This Product is Discontinued
Schumacher
Benchtop Battery Charger, Automatic, Boosting, Charging, Maintaining, For Batt. Volt.: 6, 12 (Discontinued)
Mfr # DSR118
Zoro # G3369943
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Battery Charging and Maintenance
- Material Plastic
- Cold Cranking Amps @ Voltage 125A @ 12V
- Overall Height 10 3/8 in
- Battery Charger CEC Compliant CEC Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schumacher
- MFR # DSR118
- Zoro # G3369943
- UPC # 026666420822
- Country of Origin Mexico
- Category Automotive Jump Starters
Dimensions
Overall Height | 10 3/8 in |
AC Cord Length | 7 ft |
Overall Width | 10 3/8 in |
Cable Length | 8 ft |
Overall Depth | 9 5/8 in |
Power Cord Length | 7 ft |
Description
Battery Charger, Charger Style Benchtop, For Use With Battery Type AGM, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, Boost Current @ Voltage 125 A @ 12V, Charging Current @ Voltage 10 A @ 12V, 10 A @ 6V, 40 A @ 12V, 40 A @ 6V, Maintaining Current @ Voltage 2 A @ 12V, 2 A @ 6V, 6 A @ 12V, 6A @ 6V, Cable Length 2 ft, Cable Wire Gauge 6 AWG, Charge Type Smart, Charger Function Boosting, Charging, Maintaining, Cold Cranking Current @ Voltage 125 A @ 12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.