Shop All Battery Testers
This Product is Discontinued
Schumacher
Battery Tester, Digital, 100A (Discontinued)
Mfr # PST-200
Zoro # G3920338
This Product is Discontinued
Key Features
- Type Digital
- Load Ranges 100 A
- Voltage Range 7.7 to 10.6V
- Works With 12V Batteries
- Cold Cranking Amps 11.2 to 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schumacher
- MFR # PST-200
- Zoro # G3920338
- UPC # 026666708159
- Country of Origin Taiwan, Province of China
- Category Battery Testers
Dimensions
Depth (In.) | 3 1/2 in |
Width (In.) | 6 5/8 in |
Manufacturers Warranty Length | 6 mo |
Height (In.) | 15 1/8 in |
Overall Depth | 3 1/2 in |
Overall Width | 6 5/8 in |
Overall Height | 15 1/8 in |
Details
Item | Battery Tester |
Type | Digital |
Load Ranges | 100 A |
Voltage Range | 7.7 to 10.6V |
Works With | 12V Batteries |
Cold Cranking Amps | 11.2 to 1000 |
Display | Digital |
Probe | Clamps |
Resolution | High |
Construction | Steel |
Accuracy | 1000 Cold Cranking Amps |
Description
Battery Tester, Overall Width 6 5/8 in, Overall Height 15 1/8 in, Overall Depth 3 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.