Shop All Automotive Battery Accessories
Schumacher
Battery Jump Starter, 12VDC, 11-19/64" W
Mfr # DSR128
Zoro # G5076543
original price:
$363.57
13% off
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 2000A
- Application Jump Starting and Charging USB Devices
- Includes Jump Starter, Manual
- Material Plastic
- Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schumacher
- MFR # DSR128
- Zoro # G5076543
- UPC # 026666811224
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Overall Width | 11 13/16 in |
Overall Height | 14 31/32 in |
Overall Depth | 5 5/8 in |
Cable Length | 20 in |
Description
Battery Jump Starter, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell, For Battery Voltage 12 V DC, Boost Current @ Voltage 1700 A @ 12V, Charging Current @ Voltage 0.3 A @ 12V, Maintaining Current @ Voltage 0.14 A @ 13.2V, Automatic, Battery Capacity 24 Ah, Cable Length 20 in, Cable Wire Gauge 4 AWG, CEC Compliant CEC Compliant, Charge Type Smart, Charger Function Boosting, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 200 A @ 12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10-7/32 x 9 in. (PA1621-2)
- AME Ton Heavy Duty Jack Stands Pair, 22 (AMN14400)
- CTA MANUFACTURING PLIER 1/4" - 3/4" VACUUM HOSE REMOVAL (CTA8810)
- BACKRACK 17-C SUPERDUTY BACKRACK FRAME, HDW KIT REQ - 30221 (15018)
- SCHUMACHER Battery Jump Starter, 120VAC, 16-45/64" W (DSR116)
- SCHUMACHER Wheeled Battery Charger, Automatic, Boosting, Charging, Maintaining, For Batt. Volt.: 6, 12 (DSR122)
- SCHUMACHER Benchtop Battery Charger, Automatic, Boosting, For Battery Voltage: 12 (INC100A)
- SCHUMACHER Charger, Wheeled, For 6/12/24V Batteries (DSR124)
- SCHUMACHER Battery Jump Starter, 120VAC, 11" W (DSR119)
- SCHUMACHER Benchtop Battery Charger, Automatic, Charging, Maintaining, For Batt. Volt.: 12 (DSR117)
- KNAPE & VOGT Knape & Vogt Kv8400 B26 Wh 26 In. Full Extension Precision Drawer Slide - White (KV8400 B26 WH)
- Schumacher Automotive Battery Equipment