Shop All Automotive Battery Accessories
Schumacher
Battery Jump Starter, 120VAC, 16-45/64" W
Mfr # DSR116
Zoro # G3369788
original price:
$299.99
6% off
new price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 2250A
- Application Vehicle Jump Starting
- Includes Manual
- Material Plastic
- Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schumacher
- MFR # DSR116
- Zoro # G3369788
- UPC # 026666420853
- Country of Origin Mexico
- Category Automotive Battery Accessories
Dimensions
Overall Height | 16 19/64 in |
Cable Length | 5 ft |
Overall Width | 12 29/32 in |
Overall Depth | 7 29/32 in |
Description
Battery Jump Starter, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell, For Battery Voltage 12 V DC, Boost Current @ Voltage 525 A @ 12V, Charging Current @ Voltage 0.3 A @ 12V, Maintaining Current @ Voltage 0.14 A @ 13.2V, Automatic, Battery Capacity 22 Ah, Cable Length 5 ft, Cable Wire Gauge 4 AWG, CEC Compliant CEC Compliant, Charge Type Smart, Charger Function Boosting, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 350 A @ 12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YUKON GEAR & AXLE R1559TV AXLE BEARING AND SEAL KIT/TORRINGTONBRAND/2530IN OD/1620IN ID (AK1559)
- BALDWIN FILTERS Air Filter, 3/4" H, 6-1/2" W (PA30276)
- BUYERS PRODUCTS Green 6 Inch Oval Recessed LED Strobe Light with Quad Flash (SL66GO)
- SKF Clutch Pilot Bearing, 6002-2RSJ (6002-2RSJ)
- SCHUMACHER Benchtop Battery Charger, Automatic, Charging, Maintaining, For Batt. Volt.: 12 (DSR117)
- SCHUMACHER Charger, Wheeled, For 12/24V Batteries (DSR123)
- SCHUMACHER Charger, Wheeled, For 6/12/24V Batteries (DSR124)
- SCHUMACHER Wheeled Battery Charger, Automatic, Boosting, Charging, Maintaining, For Batt. Volt.: 6, 12 (DSR121)
- SCHUMACHER Wheeled Battery Charger, Automatic, Boosting, Charging, Maintaining, For Batt. Volt.: 6, 12 (DSR122)
- SCHUMACHER Battery Jump Starter, 12VDC, 11-19/64" W (DSR128)
- MIDWEST FASTENER 3/8" x 5/8" x 3-3/4" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51050)
- Schumacher Automotive Battery Accessories