Shop All Automotive Battery Chargers
Schumacher
Automatic Battery Charger, 24V, 5A, Charges Standard, AGM and Gel Batteries.
Mfr # DSR138
Zoro # G107972009
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schumacher
- MFR # DSR138
- Zoro # G107972009
- UPC # 26666428385
- Country of Origin China
- Category Automotive Battery Chargers
Description
The 5A 24V Automatic Charger is an excellent solution for devices with batteries in difficult-to-reach spaces. This battery charger mounts on any flat surface with quick-connect battery clamps, ring terminals, and 3-pin XLR 3-12C cables. It charges standard, AGM, and gel batteries with ease.The 5A 24V Automatic Charger features a heavy-duty aluminum case that weighs less than two pounds for durable, convenient charging. Additionally, LED indicators inform users of the battery's charging status. To maintain a safe charging environment, the charger includes safe-start, reverse-polarity, and short-circuit protection to prevent it from charging until battery clamps are properly connected.Convenience and durability aren't the only features users will appreciate with the 5A 24V Automatic Charger. Schumacher's multi-state charging algorithm and maintain mode ensure every battery receives continuous, optimized charging as it reaches full voltage. Patented thermal runway protection also provides temperature control for efficient charging and peak performance. Additional features include: 6-foot total reach with 54 inches attached to unit and 18-inch accessory cable, Contents include: DSR138 automatic charger, AC cord 1, quick-connect battery clamp 1, quick-connect with ring terminals 1, quick-connect with 3-pin XLR 3-12C 1, and manual.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING WRENCH SET 3 PC VW HEADBOLT (CTA9255)
- BETTER BUILT STEEL TRANSFER TANK 75 GALLON L TANK (SHORT) (29224162)
- SKF NBR, single lip, grease seal, Bore-Tite (12361)
- RIECO TITAN Rieco Titan 44321 Mechanical Four Corner Jack With C-Ring Clamp - White Jack, 2 Pack (44321)
- SCHUMACHER Manual Wheel Charger, 12/24V (DSR140)
- SCHUMACHER Battery Charger, 12 ft Cable, Automatic (DSR145)
- SCHUMACHER Manual Wheel Charger, 6/12V (DSR139)
- JUMP-N-CARRY Jump-N-Carry KKC-660 12V Jump Starter (KKC-660)
- NOCO Accessory Kit, 12 V DC, 65 W (GBC011)
- CRAFTSMAN 12V Manual Battery Charger/Engine Starter, 175A Engine Start, 40A Boost, 10A Charge. (CMXCESM274)
- NOCO Battery Charger, 50 A Input, 6 ft L Cable (GEN5X1)
- Schumacher Automotive Battery Chargers