Shop All Two Way Radio Accessories
Schumacher
Antenna, 3-3/8 in. H, 3/8 in. W
Mfr # DSR590-Stubby
Zoro # G4823896
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Band Type VHF
- Material Rubber/Metal
- Includes Part of Radio
- Type Radio Antenna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schumacher
- MFR # DSR590-Stubby
- Zoro # G4823896
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 5 in |
Height (In.) | 3 3/8 in |
Width (In.) | 3/8 in |
Details
Sub-Category | Antennas |
Band Type | VHF |
Item | Antenna |
Material | Rubber/Metal |
Includes | Part of Radio |
Type | Radio Antenna |
For Use With | Mfr. No. DSR-590 |
Accessory Type | Antenna |
Antenna Type | Stubby |
Compatible Radio Type | Handheld |
Minimum Frequency | 450 MHz |
Compatible Radio Series | DSR |
Compatible Radio Manufacturer Model Number | DSR-590 |
Compatible Radio Brand | DSR Proseries |
Maximum Frequency | 520 MHz |
Description
Antenna, Compatible Radio Brand DSR Proseries, Compatible Radio Series DSR, Compatible Radio Manufacturer Model Number DSR-590, Band Type VHF, Minimum Frequency 450 MHz, Maximum Frequency 520 MHz, Antenna Type Stubby, Compatible Radio Grainger Model Number 54XR48, Length 5 in, Color Black, Material Metal, Rubber, Height 3 3/8 in, Width 3/8 in, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT&T Corded TrimLine Phone, Lighted Keypad, White (ATT210WH)
- ULTRALAST Rechargeable Battery, PK2 (UL1865-34-2P)
- SERVERUSA Custom Keyboard Cover For Dell Kb212b 104 Quiet Key Protects From Liquid - (SE7207)
- MAKITA Battery, 12V DC, Li-Ion, 4Ah (BL1041B)
- SCHUMACHER Battery, DSR Pro, Lithium Ion (DSR590-Battery)
- BANSHEE Black Clamshell, Clamshell, 4" L (BX-LAA0139-B)
- MOTOROLA Microphone, Palm, Plastic (AAE60X502 MH-67A8J)
- MOTOROLA Wall Mount Charger, Fits Motorola (NLN7967A)
- MOTOROLA Motorola Remote Speaker Mic with 3.5mm audio jack IP67 for TLK100 & SL300 Portable Radios (PMMN4125)
- HOLSTER GUY Radio Holster, Shoulder Strap (SSRH-500)
- ICOM Vehicle Charger, Charges 1 Unit (CP23L)
- Schumacher Two Way Radio Accessories