Shop All Automotive Hydraulic Filters
Schroeder
Spin-On Filter, Microglass, 5 Microns
Mfr # SBF-7500-8Z5B
Zoro # G7678189
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Microglass
- Parker Interchange R750-H-0806A
- Microns 5
- Housing Type Spin On
- Hydac Interchange 0180MA005BN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # SBF-7500-8Z5B
- Zoro # G7678189
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1-1/2"-16 |
Details
Item | Hydraulic Filter Element |
Filter Media | Microglass |
Parker Interchange | R750-H-0806A |
Microns | 5 |
Housing Type | Spin On |
Hydac Interchange | 0180MA005BN |
Filters | Contaminants |
For Use With | Hydraulic Fluid |
Seal | Nitrile |
Collapse Rating | 100 psid |
Pall Interchange | HC7500SKN8H |
Micron Rating | 5 |
Max. Pressure | 150 psi |
Filter Media - Filters | Fiberglass |
Primary Filter Removes | Contaminants |
Schroeder Interchange | SBF-7500-8Z5B |
Description
Hydraulic Filter Element, Micron Rating 5, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size 1-1/2 In.-16, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX A/T Rtv Sealant 3Oz Carded Tube Permatex, 81180 (81180)
- HANDY PACK Handy Horn Button #Handy Hp5200 Horn Button (HP5200)
- LISLE Harmonic Balancer Installer Kit (53790)
- GATES Premium Thermostat, 33429S (33429S)
- SCHROEDER Filter Element, Cellulose, 10 Microns (K10)
- SCHROEDER Filter Element, Microglass, 1 Micron (39QPML-Z1V)
- SCHROEDER Filter Element, Microglass, 5 Microns (KZ5)
- SCHROEDER Spin-On Filter, Microglass, 3 Microns (SBF-7400-4Z3B)
- SCHROEDER Spin-On Filter, Microglass, 5 Microns (SBF-7400-8Z5B)
- SCHROEDER Spin-On Filter, Cellulose, 10 Microns (P10)
- BETA 1 FILTERS Spin-On replacement filter for B004800770001 / ELGI (B1SO0001200)
- Schroeder Automotive Hydraulic Filters