Shop All Automotive Hydraulic Filters
Schroeder
Spin-On Filter, Microglass, 3 Microns
Mfr # SBF-7400-4Z3B
Zoro # G7678645
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Type Spin On
- Seal Nitrile
- Filter Media Microglass
- Parker Interchange 935164
- Pall Interchange HC7400FKN4H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # SBF-7400-4Z3B
- Zoro # G7678645
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1-1/2"-16 |
Details
Housing Type | Spin On |
Seal | Nitrile |
Filter Media | Microglass |
Parker Interchange | 935164 |
Pall Interchange | HC7400FKN4H |
Collapse Rating | 100 psid |
Filters | Contaminants |
Item | Hydraulic Spin-on Filter |
Hydac Interchange | 0090MA010BN |
Microns | 3 |
For Use With | Hydraulic Fluid |
Micron Rating | 3 |
Filter Media - Filters | Fiberglass |
Schroeder Interchange | SBF-7400-4Z3B |
Primary Filter Removes | Contaminants |
Max. Pressure | 150 psi |
Description
Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size 1-1/2 In.-16, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 50W T4 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S1981)
- NSK Wheel Bearing, 48Bwd02 (48BWD02)
- ARMOR ALL Vehicle Protectant, Wipe On, 22 oz., White (18241)
- ZEROSTART Engine Heater - 1500W 120V, 27Mm Mercedes (3500095)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9600-8Z3B)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9901-26Z25V)
- SCHROEDER Spin-On Filter, Cellulose, 10 Microns (P10)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF937MDH18Z5B)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-0240D-Z3B)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-9020-4Z10B)
- MAIN FILTER CATERPILLAR 1097289 Hydraulic Filter Replacement (MF0575986)
- Schroeder Automotive Hydraulic Filters