Shop All Automotive Hydraulic Filters
Schroeder
Spin-On Filter, Microglass, 25 Microns
Mfr # SBF-7500-4Z25B
Zoro # G7678688
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Nitrile
- Hydac Interchange 0160MA020BN
- Filters Contaminants
- Pall Interchange HC7500SKT4H
- Filter Media Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # SBF-7500-4Z25B
- Zoro # G7678688
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1-1/2"-16 |
Details
Item | Hydraulic Spin-on Filter |
Seal | Nitrile |
Hydac Interchange | 0160MA020BN |
Filters | Contaminants |
Pall Interchange | HC7500SKT4H |
Filter Media | Microglass |
For Use With | Hydraulic Fluid |
Collapse Rating | 100 psid |
Parker Interchange | 928767 |
Microns | 25 |
Housing Type | Spin On |
Schroeder Interchange | SBF-7500-4Z25B |
Filter Media - Filters | Fiberglass |
Primary Filter Removes | Contaminants |
Micron Rating | 25 |
Max. Pressure | 150 psi |
Description
Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size 1-1/2 In.-16, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK TECHNOLOGY Brake Line/Cylin Fitting Rethreading Kit (LT993)
- SKF Shaft Seal, 1-3/4 x 3 x 5/16", CRW1, Nitrile (17707)
- UWS Drawer Truck Tool Box, 18", EC20032 (EC20032)
- EPCO EPCO 16-125-10002 Bow Eye - 3/8" x 3" (for Lund) (16-125-10002)
- SCHROEDER Filter Element, Cellulose, 10 Microns (J10)
- SCHROEDER Filter Element, Microglass, 10 Microns (KZ10)
- SCHROEDER Filter Element, Microglass, 10 Microns (BBZ10)
- SCHROEDER Spin-On Filter, Cellulose, 10 Microns (P10)
- SCHROEDER Filter Element, Cellulose, 25 Microns (KK25)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-8300-39Z3V)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 11 In (PT83)
- Schroeder Automotive Hydraulic Filters