Shop All Automotive Hydraulic Filters
Schroeder
Spin-On Filter, Microglass, 10 Microns
Mfr # PZ10
Zoro # G7678636
original price:
$39.19
5% off
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1"-12
- Filters Contaminants
- Collapse Rating 100 psid
- Housing Type Spin On
- Parker Interchange 928763
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schroeder
- MFR # PZ10
- Zoro # G7678636
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1"-12 |
Details
Filters | Contaminants |
Collapse Rating | 100 psid |
Item | Hydraulic Spin-on Filter |
Housing Type | Spin On |
Parker Interchange | 928763 |
Filter Media | Microglass |
For Use With | Hydraulic Fluid |
Seal | Nitrile |
Microns | 10 |
Hydac Interchange | 0080MA010BN |
Micron Rating | 10 |
Schroeder Interchange | PZ10 |
Max. Pressure | 150 psi |
Primary Filter Removes | Contaminants |
Filter Media - Filters | Fiberglass |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size 1 In.-12, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7 x 2-15/32 in. (PA2069)
- ROADPRO Standard Series Mirror Mount, 3ft. (RP-83B)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-50), 32200 (32200)
- LUBRIMATIC Painted Measure, 2 qt., Steel, Black (75-662)
- SCHROEDER Filter Element, Cellulose, 25 Microns (K25)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9021-8Z3B)
- SCHROEDER Filter Element, Microglass, 10 Microns (KKZ10)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF-8300-16Z5V)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-0240D-Z3B)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9020-4Z25B)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT9371-MPG)
- Schroeder Automotive Hydraulic Filters