Shop All Automotive Hydraulic Filters
Schroeder
Spin-On Filter, Cellulose, 10 Microns
Mfr # P10
Zoro # G7677820
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filters Contaminants
- Collapse Rating 100 psid
- Thread Size 1"-12
- For Use With Hydraulic Fluid
- Microns 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schroeder
- MFR # P10
- Zoro # G7677820
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1"-12 |
Details
Filters | Contaminants |
Collapse Rating | 100 psid |
Item | Hydraulic Spin-on Filter |
For Use With | Hydraulic Fluid |
Microns | 10 |
Hydac Interchange | 0080MA010P10 |
Parker Interchange | 921999 |
Seal | Nitrile |
Housing Type | Spin On |
Filter Media | Cellulose |
Primary Filter Removes | Contaminants |
Micron Rating | 10 |
Filter Media - Filters | Paper |
Schroeder Interchange | P10 |
Max. Pressure | 150 psi |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Paper, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size 1 In.-12, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 5/16 X 3' Oil Cooler Hose, 27056 (27056)
- VALLEY INDUSTRIES Clamp Hose Snapper 6Pk 3/8In (SHC-F-CSK)
- AGS Brass Adapter, Female(9/16-18 Inverted), Male(1/2-20 Inverted), 10/bag (BLF-26)
- BALDWIN FILTERS Air Filter, 6-27/32 x 12-3/8 in. (PA3698)
- SCHROEDER Spin-On Filter, Microglass, 5 Microns (SBF-7500-8Z5B)
- SCHROEDER Spin-On Filter, Microglass, 5 Microns (SBF-7400-8Z5B)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-0240D-Z10B)
- SCHROEDER Filter Element, Microglass, 3 Microns (KZ3)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9600-8Z3B)
- SCHROEDER Filter Element, Microglass, 25 Microns (KZ25)
- MAIN FILTER HASTINGS HF732 Replacement/Interchange Spin-On Filter (MF0057997)
- Schroeder Automotive Hydraulic Filters