Shop All Automotive Hydraulic Filters
Schroeder
Spin-On Filter, Cellulose, 10 Microns
Mfr # M10
Zoro # G7678749
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hydraulic Fluid
- Microns 10
- Filter Media Cellulose
- Pall Interchange HC7500SKS4H
- Parker Interchange 926541
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # M10
- Zoro # G7678749
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1-1/2"-16 |
Details
For Use With | Hydraulic Fluid |
Microns | 10 |
Filter Media | Cellulose |
Pall Interchange | HC7500SKS4H |
Parker Interchange | 926541 |
Seal | Nitrile |
Hydac Interchange | 0160MA010P |
Housing Type | Spin On |
Collapse Rating | 100 psid |
Filters | Contaminants |
Item | Hydraulic Spin-on Filter |
Micron Rating | 10 |
Schroeder Interchange | M10 |
Filter Media - Filters | Paper |
Max. Pressure | 150 psi |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Paper, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size 1-1/2 In.-16, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS 3/4" Round 1 LED Bullet Clearance Light - Amber/Clear Lens (BCL-R1-AC-1P)
- JABSCO Electric Marine Toilet Compact Bowl 12V (37010-3092)
- AUTOTEXT HEAVY DUTY Dyna Radial Dry Wiper Arm, 26" (201564)
- UNIVERSAL AIR COND Universal Air Conditioning, Ha11378C (HA11378C)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-8300-8Z3V)
- SCHROEDER Filter Element, Cellulose, 10 Microns (K10)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9600-16Z25B)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9600-4Z3B)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF937MDH18Z3B)
- SCHROEDER Filter Element, Microglass, 3 Microns (KKZ3)
- DONALDSON Hydraulic Filter, Strainer, P173913 (P173913)
- Schroeder Automotive Hydraulic Filters