Shop All Hydraulic Filters
Schroeder
KZ7V Replacement/Interchange Hydraulic Filter
Mfr # MF0059473
Zoro # G005780270
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Filter Media Glass
- Flow Direction Outside-In
- Seal Type Viton
- Height 9.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # MF0059473
- Zoro # G005780270
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.25 |
Details
Filter Style | Pressure Line |
Filter Media | Glass |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Top | 1.65 |
ID Bottom | 1.65 |
Micron Rating | 10 |
By-Pass | No |
Application | Filtration |
Description
Main Filter MF0343067 replaces OEM KZ7V by SCHROEDER and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 9.25in
OD Top: 3.90in
OD Bottom: 3.90in
ID Top: 1.65in
ID_Bottom: 1.65in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 9.25in
OD Top: 3.90in
OD Bottom: 3.90in
ID Top: 1.65in
ID_Bottom: 1.65in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Static Discharge Reel Assfty (G 3050 N)
- LUBRIPLATE No. 107, 12/16 Oz Tubs, Headstock Grease (L0036-004)
- ZORO SELECT QD Bushing, Series JA, Bore 1 In (JA1)
- PIX V-Belt, Cogged 5/8 X 140 (5VX1400)
- SCHROEDER KZ15 Replacement/Interchange Hydraulic Filter (MF0059473)
- SCHROEDER KZ7 Replacement/Interchange Hydraulic Filter (MF0059473)
- SCHROEDER KZX7 Replacement/Interchange Hydraulic Filter (MF0059475)
- MP FILTRI 6013007 Replacement/Interchange Hydraulic Filter (MF0058486)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04763, 25 micron, Outside-In (MF0065986)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- Schroeder Hydraulic Filtration