Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 5 Microns
Mfr # SBF937MDH18Z5B
Zoro # G7678721
original price:
$102.99
11% off
new price: $91.35
/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Parker Interchange 937400Q
- Filters Contaminants
- Collapse Rating 150 psid
- Seal Nitrile
- Filter Media Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # SBF937MDH18Z5B
- Zoro # G7678721
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Parker Interchange | 937400Q |
Filters | Contaminants |
Collapse Rating | 150 psid |
Seal | Nitrile |
Filter Media | Microglass |
For Use With | Hydraulic Fluid |
Microns | 5 |
Item | Hydraulic Filter Element |
Schroeder Interchange | SBF937MDH18Z5B |
Max. Pressure | 150 psi |
Micron Rating | 5 |
Primary Filter Removes | Contaminants |
Filter Media - Filters | Fiberglass |
Description
Hydraulic Filter Element, Micron Rating 5, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FUNNEL INDUSTRIAL 8 QT (342345)
- OPTRONICS 6-Led Thinline Yellow Marker/Clearance Light (MCL66AB)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 3-7/32" L (BT40065)
- MTD Wheel Asm-11 X 4-4 (634-06504)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF-9650-8Z5B)
- SCHROEDER Filter Element, Cellulose, 3 Microns (J3)
- SCHROEDER Spin-On Filter, Microglass, 25 Microns (PZ25)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF937MDH18Z3B)
- SCHROEDER Filter Element, Microglass, 10 Microns (KZX10)
- SCHROEDER Filter Element, Microglass, 40 Microns (SBF-1001-9WB)
- MAIN FILTER NAPA 1457 Replacement/Interchange Spin-On Filter (MF0575528)
- Schroeder Automotive Hydraulic Filters