Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 5 Microns
Mfr # SBF-9650-8Z5B
Zoro # G7678511
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hydraulic Fluid
- Filter Media Microglass
- Filters Contaminants
- Seal Nitrile
- Microns 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # SBF-9650-8Z5B
- Zoro # G7678511
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
For Use With | Hydraulic Fluid |
Filter Media | Microglass |
Filters | Contaminants |
Seal | Nitrile |
Microns | 5 |
Pall Interchange | HC9650FKN8H |
Collapse Rating | 300 psid |
Parker Interchange | 926988Q |
Hydac Interchange | 1.18.08D05BN |
Item | Hydraulic Filter Element |
Max. Pressure | 150 psi |
Micron Rating | 5 |
Primary Filter Removes | Contaminants |
Filter Media - Filters | Fiberglass |
Schroeder Interchange | SBF-9650-8Z5B |
Description
Hydraulic Filter Element, Micron Rating 5, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Bracket, Polycarbonate, 5 7/8Lx2 3/16W In (43760)
- DISCO Pop Rivet Assortment, Nylon, 155 pcs. (8125)
- HALTEC Bead Seater, 22.5", 24.5" (TC-70)
- ANCO Wiper Blade, Series 91, 18 In (91-18)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9600-16Z25B)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9600-13Z3B)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-8300-16Z3V)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9021-8Z3B)
- SCHROEDER Filter Element, Cellulose, 25 Microns (K25)
- SCHROEDER Filter Element, Cellulose, 10 Microns (K10)
- MAIN FILTER HY-PRO HP75L8149WB Replacement/Interchange Spin-On Filter (MF0058081)
- Schroeder Automotive Hydraulic Filters