Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 5 Microns
Mfr # SBF-8300-16Z5V
Zoro # G7678791
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hydraulic Fluid
- Filters Contaminants
- Microns 5
- Pall Interchange HC8300/8310FKN16Z
- Collapse Rating 150 psid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # SBF-8300-16Z5V
- Zoro # G7678791
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
For Use With | Hydraulic Fluid |
Filters | Contaminants |
Microns | 5 |
Item | Hydraulic Filter Element |
Pall Interchange | HC8300/8310FKN16Z |
Collapse Rating | 150 psid |
Filter Media | Microglass |
Seal | Viton |
Parker Interchange | 933045Q |
Hydac Interchange | 1.06.16D05BN/-V |
Schroeder Interchange | SBF-8300-16Z5V |
Micron Rating | 5 |
Filter Media - Filters | Fiberglass |
Max. Pressure | 150 psi |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 5, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Viton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Cone Type Universal Bearing Packer (65250)
- MAIN FILTER FLEETGUARD HF6704 Replacement/Interchange Spin-On Filter (MF0058073)
- CURT Channel-Style Lunette Eye Hardware Kit (48620)
- TORIN SHOP EQUIPMENT 3T LONG RAM (T30306)
- SCHROEDER Spin-On Filter, Microglass, 25 Microns (SBF-7500-4Z25B)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF937MDH18Z10B)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF937MDH18Z3B)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9600-16Z25B)
- SCHROEDER Filter Element, Cellulose, 10 Microns (A10)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF-9600-13Z5B)
- BETA 1 FILTERS Spin-On replacement filter for KL850009 / KELTEC (B1SO0001420)
- Schroeder Automotive Hydraulic Filters