Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 5 Microns
Mfr # KZ5
Zoro # G7677927
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Parker Interchange 932669Q
- Microns 5
- For Use With Hydraulic Fluid
- Hydac Interchange 5.03.09D05BN
- Seal Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # KZ5
- Zoro # G7677927
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Parker Interchange | 932669Q |
Microns | 5 |
Item | Hydraulic Filter Element |
For Use With | Hydraulic Fluid |
Hydac Interchange | 5.03.09D05BN |
Seal | Nitrile |
Filter Media | Microglass |
Collapse Rating | 150 psid |
Filters | Contaminants |
Pall Interchange | HC9700FKN9H |
Max. Pressure | 150 psi |
Schroeder Interchange | KZ5 |
Micron Rating | 5 |
Primary Filter Removes | Contaminants |
Filter Media - Filters | Fiberglass |
Description
Hydraulic Filter Element, Micron Rating 5, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape, White, 4"x5 yd. (3430)
- SWOBBIT PRODUCTS Universal Boat Hook (SW66650)
- WEATHERHEAD Male Connector, 1/4-18, 3/8 In Tube Sz (1868X6)
- KEN-TOOL NO MAR RIM GUARD (KT30605)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-0240D-Z3B)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9021-4Z3B)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-0240D-Z25B)
- SCHROEDER Filter Element, Microglass, 10 Microns (KKZX10)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9020-4Z25B)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9600-16Z25B)
- MAIN FILTER MP FILTRI CSG100A06A Replacement/Interchange Spin-On Filter (MF0058061)
- Schroeder Automotive Hydraulic Filters