Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 40 Microns
Mfr # SBF-1001-9WB
Zoro # G7678660
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hydraulic Fluid
- Filters Contaminants, Water
- Seal Nitrile
- Filter Media Microglass
- Parker Interchange 927584
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # SBF-1001-9WB
- Zoro # G7678660
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
For Use With | Hydraulic Fluid |
Filters | Contaminants, Water |
Seal | Nitrile |
Filter Media | Microglass |
Parker Interchange | 927584 |
Collapse Rating | 150 psid |
Item | Hydraulic Filter Element |
Pall Interchange | HC2252FWT10H |
Hydac Interchange | 4.01.09S20W |
Microns | 40 |
Primary Filter Removes | Contaminants, Water |
Schroeder Interchange | SBF-1001-9WB |
Micron Rating | 40 |
Filter Media - Filters | Fiberglass |
Max. Pressure | 150 psi |
Description
Hydraulic Filter Element, Micron Rating 40, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Water, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.2436 BoatTector Double Braid Nylon Dock Line - 3/8" x 20', Neon Green (3006.2436)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF956)
- PENNZOIL Platinum 5W-20 Gasoline Synthetic Motor Oil 5 qt (550046122)
- LISLE BEARING RACE & SEAL SET MASTER AIR (LI12800)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-0240D-Z25B)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF-9600-8Z5B)
- SCHROEDER Filter Element, Cellulose, 25 Microns (KK25)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9901-26Z25V)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF937MDH18Z10B)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF937MDH18Z3B)
- BALDWIN FILTERS Hydraulic Filter, 2-23/32 in. O.D. (PT9490-MPG)
- Schroeder Automotive Hydraulic Filters