Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 3 Microns
Mfr # SBF937MDH18Z3B
Zoro # G7678925
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hydraulic Fluid
- Collapse Rating 150 psid
- Filters Contaminants
- Filter Media Microglass
- Seal Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schroeder
- MFR # SBF937MDH18Z3B
- Zoro # G7678925
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
For Use With | Hydraulic Fluid |
Collapse Rating | 150 psid |
Filters | Contaminants |
Filter Media | Microglass |
Seal | Nitrile |
Item | Hydraulic Filter Element |
Microns | 3 |
Parker Interchange | 937397Q |
Max. Pressure | 150 psi |
Micron Rating | 3 |
Schroeder Interchange | SBF937MDH18Z3B |
Filter Media - Filters | Fiberglass |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOWEX Variable Speed Controller (VAR-020)
- STANDARD IGNITION Terminal, Stp124H (STP124H)
- HELLA MARINE Port Navigation Light Incandescent 2Nm White 12V (2984385)
- SUPERIOR ELECTRIC 7-Way Heavy-Duty Trailer RV Truck Electrical Wire Connector Junction Box (RVA1567)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-9600-4Z10V)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-9020-4Z10V)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-8900-16Z10B)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF937MDH18Z10B)
- SCHROEDER Filter Element, Microglass, 3 Microns (39QCLZ3V)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-8300-8Z3V)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-8300-39Z3V)
- Schroeder Automotive Hydraulic Filters