Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 3 Microns
Mfr # SBF-9801-8Z3B
Zoro # G7678030
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Microglass
- Filters Contaminants
- Hydac Interchange 1.13.08D03BH
- Seal Nitrile
- Pall Interchange HC9801FDP8H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # SBF-9801-8Z3B
- Zoro # G7678030
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Filter Media | Microglass |
Filters | Contaminants |
Hydac Interchange | 1.13.08D03BH |
Seal | Nitrile |
Pall Interchange | HC9801FDP8H |
For Use With | Hydraulic Fluid |
Collapse Rating | 3000 psid |
Item | Hydraulic Filter Element |
Parker Interchange | 935193 |
Microns | 3 |
Primary Filter Removes | Contaminants |
Schroeder Interchange | SBF-9801-8Z3B |
Max. Pressure | 3,000 psi |
Micron Rating | 3 |
Filter Media - Filters | Fiberglass |
Description
Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Fiberglass, Max. Pressure 3,000 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Pintle Hook and Ball, Chrome/Black, Reese Towpower (7411720)
- RACE SPORT LIGHTING 2017-2023 Ford F250-F450 Blacked Out Bolt On Hitch Bar Reverse Light Kit, 2PK (FHDHB17UP)
- MARTIN WHEEL CO. Martin Wheel 8 x 3.75 4 Hole Steel Wheel R-84 (R-84)
- QUICKCABLE Protective Washer Top Post, PK100 (6622-360-100B)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-8300-8Z3V)
- SCHROEDER Filter Element, Microglass, 10 Microns (JZ10)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-8900-16Z10B)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-0240D-Z25B)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9600-16Z25B)
- SCHROEDER Filter Element, Microglass, 40 Microns (SBF-1001-9WB)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 8-1/16 In (PT761)
- Schroeder Automotive Hydraulic Filters