Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 3 Microns
Mfr # SBF-9601-13Z3B
Zoro # G7678207
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pall Interchange HC9601FDP13H
- For Use With Hydraulic Fluid
- Seal Nitrile
- Collapse Rating 3000 psid
- Microns 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # SBF-9601-13Z3B
- Zoro # G7678207
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Item | Hydraulic Filter Element |
Pall Interchange | HC9601FDP13H |
For Use With | Hydraulic Fluid |
Seal | Nitrile |
Collapse Rating | 3000 psid |
Microns | 3 |
Filters | Contaminants |
Parker Interchange | 927182Q |
Hydac Interchange | 1.11.13D03BH |
Filter Media | Microglass |
Max. Pressure | 3,000 psi |
Schroeder Interchange | SBF-9601-13Z3B |
Micron Rating | 3 |
Primary Filter Removes | Contaminants |
Filter Media - Filters | Fiberglass |
Description
Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Fiberglass, Max. Pressure 3,000 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHWACKER 15-17 F150 NOT COMPATIBLE WITH TECHNOLOGY PACKAGE 68T FENDER FLARES PO (20091-02)
- CDI ELECTRONICS CDI Electronics 183-2303 Johnson/Evinrude Ignition Coil - 3/6 Cyl (1972-1978) (183-2303)
- POWERSTOP Z17 Evolution Plus Disc Brake Pad - Rear, 17-1806 (17-1806)
- UNITY 11900 Front Complete Strut Assembly (11900)
- SCHROEDER Filter Element, Cellulose, 10 Microns (A10)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF937MDH18Z3B)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-9020-4Z10B)
- SCHROEDER Spin-On Filter, Microglass, 5 Microns (SBF-7400-8Z5B)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9600-4Z3B)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-0240D-Z10B)
- MAIN FILTER PALL HC7500SKS4H Hydraulic Filter Replacement (MF0058062)
- Schroeder Automotive Hydraulic Filters