Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 3 Microns
Mfr # SBF-9600-4Z3B
Zoro # G7678855
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collapse Rating 300 psid
- For Use With Hydraulic Fluid
- Microns 3
- Filters Contaminants
- Hydac Interchange 1.11.04D03BN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # SBF-9600-4Z3B
- Zoro # G7678855
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Collapse Rating | 300 psid |
For Use With | Hydraulic Fluid |
Item | Hydraulic Filter Element |
Microns | 3 |
Filters | Contaminants |
Hydac Interchange | 1.11.04D03BN |
Filter Media | Microglass |
Pall Interchange | HC9600FKP4H |
Seal | Nitrile |
Parker Interchange | 926696Q |
Schroeder Interchange | SBF-9600-4Z3B |
Primary Filter Removes | Contaminants |
Micron Rating | 3 |
Max. Pressure | 150 psi |
Filter Media - Filters | Fiberglass |
Description
Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16" (B7243)
- GROTE Fuse Add for Low Profile Mini Blade Fuse (82-2218)
- E-Z-GO Heat Sink (73471G01)
- ABRAMS NB Series 22" Curved 120W Off Road LED Lightbar (NBS-120W)
- SCHROEDER Filter Element, Cellulose, 10 Microns (KK10)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-8900-16Z10B)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-9020-4Z10V)
- SCHROEDER Spin-On Filter, Microglass, 3 Microns (SBF-7400-4Z3B)
- SCHROEDER Filter Element, Cellulose, 25 Microns (KK25)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-8300-8Z3V)
- SCHROEDER Spin-On Filter, Microglass, 5 Microns (SBF-7400-8Z5B)
- Schroeder Automotive Hydraulic Filters