Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 3 Microns
Mfr # SBF-9021-8Z3B
Zoro # G7678128
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microns 3
- Pall Interchange HC9021FDP8H
- Seal Nitrile
- Hydac Interchange 1.07.08D03BH
- Filters Contaminants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # SBF-9021-8Z3B
- Zoro # G7678128
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Microns | 3 |
Item | Hydraulic Filter Element |
Pall Interchange | HC9021FDP8H |
Seal | Nitrile |
Hydac Interchange | 1.07.08D03BH |
Filters | Contaminants |
Filter Media | Microglass |
Parker Interchange | 927723Q |
Collapse Rating | 3000 psid |
For Use With | Hydraulic Fluid |
Max. Pressure | 300 psi |
Micron Rating | 3 |
Filter Media - Filters | Fiberglass |
Primary Filter Removes | Contaminants |
Schroeder Interchange | SBF-9021-8Z3B |
Description
Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Fiberglass, Max. Pressure 300 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 14 Inch Shank (RT25814)
- RONSTAN Sheave Acetal O D26mm x I D10mm x W12mm (RF1746)
- ILC Replacement for Welch Allyn Macroview 23810 replacement light bulb lamp (MACROVIEW 23810 WELCH ALLYN)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7241)
- SCHROEDER Filter Element, Microglass, 10 Microns (KKZX10)
- SCHROEDER Spin-On Filter, Microglass, 25 Microns (PZ25)
- SCHROEDER Filter Element, Cellulose, 10 Microns (KK10)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-0240D-Z10B)
- SCHROEDER Filter Element, Cellulose, 10 Microns (J10)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-0240D-Z25B)
- BALDWIN FILTERS Hydraulic Filter, 3-5/16 x 10-7/32 In (PT9331)
- Schroeder Automotive Hydraulic Filters