Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 3 Microns
Mfr # SBF-9021-4Z3B
Zoro # G7678161
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microns 3
- Hydac Interchange 1.07.04D03BH
- Filters Contaminants
- Pall Interchange HC9021FDP4H
- Filter Media Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # SBF-9021-4Z3B
- Zoro # G7678161
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Microns | 3 |
Hydac Interchange | 1.07.04D03BH |
Filters | Contaminants |
Pall Interchange | HC9021FDP4H |
Filter Media | Microglass |
Seal | Nitrile |
For Use With | Hydraulic Fluid |
Collapse Rating | 3000 psid |
Item | Hydraulic Filter Element |
Parker Interchange | 927725Q |
Primary Filter Removes | Contaminants |
Micron Rating | 3 |
Filter Media - Filters | Fiberglass |
Max. Pressure | 3,000 psi |
Schroeder Interchange | SBF-9021-4Z3B |
Description
Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Fiberglass, Max. Pressure 3,000 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Raw Steel Hitch Bar, 18" (49533)
- SUR&R Union, Compression Type, Brass, PK2 (ABT200)
- MAIN FILTER WIX A02A60T Replacement/Interchange Spin-On Filter (MF0058011)
- ZEROSTART Engine Heater - 600W 120V, 45Mm Plug Isuzu H4 (3500151)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9901-26Z25V)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-9020-4Z10V)
- SCHROEDER Filter Element, Microglass, 10 Microns (JZ10)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF-9600-13Z5B)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-0240D-Z3B)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-0330D-Z10B)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-8300-8Z3V)
- Schroeder Automotive Hydraulic Filters